M-cube® rafhlöðukíttisbyssa 18V
Vörunúmer: 5701 410 004
- Tækniupplýsingar
- Nominal voltage 18 V/DC
- Type description AKP 18-600
- Weight of machine with rechargeable battery 2.3 kg
- Number of rechargeable batteries/batteries 2 PCS
- Rechargeable battery/battery capacity 2 Ah
- Pressing force 5000 N
- Included in delivery With 2 x 2.0 Ah batteries; additional accessories not included
Vörunafn | Rechargeable battery/battery capacity | M. í kassa | |
---|---|---|---|
M-cube®rafhl.kíttibyssa akp 18-600 án rafhlöðu 5701 410 000 | 0 Ah | 1x | |
M-cube®rafhl.kíttibyssa akp 18-600 án rafhlöðuVörunúmer: 5701 410 000Tæknilegar upplýsingar
|
|||
M-cube®rafhl.kíttibyssa akp 18-600 2x2,0ah 5701 410 004 | 2 Ah | 1x | |
M-cube®rafhl.kíttibyssa akp 18-600 2x2,0ahVörunúmer: 5701 410 004Tæknilegar upplýsingar
|