M-cube® 1/2" rafhlöðuhögglykill 18V
Vörunúmer: 5701 406 000
- Tækniupplýsingar
- Length 199 mm
- Height 253 mm
- Suitable for screw M10 - M20
- Width 71 mm
- Tool holding device 1/2-inch external square
- Type description ASS 18-1/2 inch COMAPCT
- Weight of machine with rechargeable battery 2.4 kg
- Number of rechargeable batteries/batteries 0 PCS
- Rechargeable battery/battery capacity 0 Ah
- Min./max. idle speed 0-2750 rpm
- Min./max. impact rate 0-3500 rpm
- Max. torque for hard screwing application 460 Nm
Vörunafn | Rechargeable battery/battery capacity | M. í kassa | |
---|---|---|---|
M-cube® 1/2 högglykill, án rafhlöðu 5701 406 000 | 0 Ah | 1x | |
M-cube® 1/2 högglykill, án rafhlöðuVörunúmer: 5701 406 000Tæknilegar upplýsingar
|