Mínar síður

Loftskurðarhnífar

Vörunúmer: 0703 862 1
  • Tækniupplýsingar
  • Ítarupplýsingar
Powerful unit for removing bonded windscreens, for cutting work on vehicle bodies and sanding work in corners and around edges.

For use with standard blades and accessories


Universal hex Mount



Mechanical cutting without harmful smoke development


Oscillating motion



No accidental switch-on and continuously adjustable blade oscillation rate


Exhaust air system with exhaust air hose



Deflects the exhaust air away from the user and work area



For prolonged machine life


High-quality ball bearings

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

  • Height 67 mm
  • Width 42 mm
  • Connection thread 1/4 inch
  • Tool holding device Hexagon
  • Working pressure 6.3 bar
  • Weight of machine 1.1 kg
  • Min./max. idle orbital rate 0-20000 1/min
  • Air consumption 370 l/min
  • Min. hose inner diameter 8 mm

Vörunafn M. í kassa
Loftskurðarhnífur dms2 0703 862 1 1x
Alternate Text

Loftskurðarhnífur dms2

Vörunúmer: 0703 862 1

Tæknilegar upplýsingar

  • Height

    67 mm
  • Width

    42 mm
  • Connection thread

    1/4 inch
  • Tool holding device

    Hexagon
  • Working pressure

    6.3 bar
  • Weight of machine

    1.1 kg
  • Min./max. idle orbital rate

    0-20000 1/min
  • Air consumption

    370 l/min
  • Min. hose inner diameter

    8 mm