Loftmeitlar/hamrar
- Tækniupplýsingar
- Ítarupplýsingar
Extremely durable and insulated against cold
Robust and partially rubberised housing
Very handy and user-friendly
Slip-proof, ergonomically shaped handle
Impact power can be controlled continuously and precisely
Adjustable trigger
Practical plastic case and wide range of accessories included
Including retaining spring and alternative quick-action chuck for convenient chisel changes, and 5 chisels made from special steel for long tool life
2-in-1
In combination with the optional screw-on attachment, it can also be used as a nail deruster.
- Chisel hammer is not suitable for working with concrete.
- When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in the scope of delivery
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
- Length 218 mm
- Tool holding device 10,2mm hexagon socket
- Working pressure 6.3 bar
- Weight of machine 1.73 kg
- Air consumption 76.4 l/min
- Max. impact rate 2900 U/min(rpm)
- Piston diameter 19 mm
Vörunafn | M. í kassa | |
---|---|---|
Loft meitill/hamar - sett með 5 meitlum 0703 712 1 | 1x | |
Loft meitill/hamar - sett með 5 meitlumVörunúmer: 0703 712 1Tæknilegar upplýsingar
|