Lofthnoðróartöng
Vörunúmer: 0703 937 55
- Tækniupplýsingar
- Ítarupplýsingar
The smallest, most lightweight pneumatic rivet nut unit for fast and easy processing of rivet nuts made of aluminium, steel and stainless steel in diameter dimensions M3–M12
Replace the thread mandrels quickly and without tools
Quick-release system
Simple stroke adjustment
with clear stroke scale
Easy to use
Modern, lightweight design
No need to switch over
Automatic drill-in and drill-out system for rivet nuts
Suitable for stationary work
Suspension hook
No twisting of air supply hose
Deactivation option for 360° air supply
No unintentional activation
Additional drill-out button at the back of the casing
Notice
- Threaded mandrels and mouthpieces not included in delivery
- For processing stainless steel rivet nuts up to M10
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
- Length 260 mm
- Height 280 mm
- Width 85 mm
- Working pressure 7 bar
- Stroke length 7 mm
Vörunafn | M. í kassa | |
---|---|---|
Loft hnoðróatöng peg312 0703 937 55 | 1x | |
Loft hnoðróatöng peg312Vörunúmer: 0703 937 55Tæknilegar upplýsingar
|