Laser móttakari
Vörunúmer: 5709 300 451
- Tækniupplýsingar
- Ítarupplýsingar
High-quality laser receiver with millimetre indicator for rotation laser including holder for measuring rod.
Suitable for any construction site
600 m work area
Setting of pitches
Controls the RL5-14 via radio communication
Complete protection against dirt and water
IP 67
Rapid detection of laser beam
Large reception window
Simple reading of values
2 LCD displays on front and back
5 sensitivity levels
Levelling instrument as alignment tool
Receiver holder for application with a rod
3 acoustic signal levels
Notice
Batteries not included
- Min./max. temperature conditions -20 to 50 °C
- IP protection class IP 67
- Rechargeable battery/battery designation 1.5 V Mignon AA
- Number of rechargeable batteries/batteries 2 PCS
- Display LED/LCD
- Type of rechargeable battery/battery AlMn
- Min./max. storage temperature -40 to 70 °C
- Reception range 120 mm
- Rechargeable battery/battery life 50 hours
Vörunafn | M. í kassa | |
---|---|---|
Laser móttakari lr5-14 5709 300 451 | 1x | |
Laser móttakari lr5-14Vörunúmer: 5709 300 451Tæknilegar upplýsingar
|