Laser fjarlægðarmælir
Vörunúmer: 5709 300 523
- Tækniupplýsingar
- Length 116 mm
- Height 26 mm
- Width 53 mm
- Min./max. temperature conditions -10 to 50 °C
- IP protection class IP 54
- Number of rechargeable batteries/batteries 2 PCS
- Max. length measuring range 70 m
- Type of rechargeable battery/battery Alkali
- Rechargeable battery/battery life over 5000 measurements
- Error of measurement for length (+/-) +/- 1.5 mm
- Laser wavelength 635 nm
Vörunafn | M. í kassa | |
---|---|---|
Laser fjarlægðarmælir wdm 3-19 5709 300 523 | 1x | |
Laser fjarlægðarmælir wdm 3-19Vörunúmer: 5709 300 523Tæknilegar upplýsingar
|