Rafhl.höggvél ½'
Vörunúmer: 0700 725 5
- Tækniupplýsingar
- Length 226 mm
- Height 260 mm
- Suitable for screw M20
- Width 80 mm
- Nominal voltage 18 V/DC
- Tool holding device 1/2-inch external square
- Weight of machine with rechargeable battery 3.1 kg
- Number of rechargeable batteries/batteries 2 PCS
- Rechargeable battery/battery capacity 5 Ah
- Min./max. idle speed 0-1900 U/min(rpm)
- Min./max. impact rate 0-2200 U/min(rpm)
- Max. torque for hard screwing application 610 Nm
Vörunafn | M. í kassa | |
---|---|---|
Rafhl.höggvél ½' 18v 2x5,0ah ht 0700 725 5 | 1x | |
Rafhl.höggvél ½' 18v 2x5,0ah htVörunúmer: 0700 725 5Tæknilegar upplýsingar
|