M-cube® höggborvél - 18V
Vörunúmer: 5701 403 000
- Tækniupplýsingar
- Length 320 mm
- Height 220 mm
- Nominal voltage 18 V/DC
- Tool holding device Quick-change holder
- Weight of machine with rechargeable battery 3.7 kg
- Min./max. idle speed 0-1400 rpm
- Max. drilling diameter in steel 13 mm
- Min./max. impact rate 0-4800 rpm
- Impact energy 2.5 J
- Min./max. recommended drilling diameter 6-26 mm
- Min./max. recommended drilling diameter in concrete 6-26 mm
- Included in delivery Batteries not included, with quick-change drill chuck
- Number of batteries/battery capacity 0 x 0 Ah
Vörunafn | Number of batteries/battery capacity | M. í kassa | |
---|---|---|---|
M-cube® rafhl.sds höggborvél abh 18compactán rafh 5701 403 000 | 0 x 0 Ah | 1x | |
M-cube® rafhl.sds höggborvél abh 18compactán rafhVörunúmer: 5701 403 000Tæknilegar upplýsingar
|
|||
M-cube® rafhl.sds höggborvél abh 18 compact 2x4ah 5701 403 005 | 2 x 5 Ah | 1x | |
M-cube® rafhl.sds höggborvél abh 18 compact 2x4ahVörunúmer: 5701 403 005Tæknilegar upplýsingar
|