Gassía A1BE2K1 - SR 597
Vörunúmer: 1900 H27 212
- Tækniupplýsingar
- Height 65 mm
- Diameter 138 mm
- EN EN 12941:1998 + A2:2008, EN 12942:1998 + A2:2008
- Shelf life 5 years
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Model description SR 597 A1BE2K1
- Short description Filter for protection against gases and fumes with optimized adsorption
Vörunafn | M. í kassa | |
---|---|---|
Sr 597 gassía a1be2k1 1900 H27 212 | 1x | |
Sr 597 gassía a1be2k1Vörunúmer: 1900 H27 212Tæknilegar upplýsingar
|