Sía P3 - SR 510
Vörunúmer: 1900 H21 312
- Tækniupplýsingar
- Colour Black
- Height 31 mm
- Diameter 107 mm
- EN EN 143:2000 + A1:2006
- Shelf life 10 years
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Model description SR 510 Particle filter P3 R
- Short description Mechanical particle filter with exceptionally low breathing resistance for protection against all types of particles.
Vörunafn | M. í kassa | |
---|---|---|
Sr 510 sía p3 r 1900 H21 312 | 1x | |
Sr 510 sía p3 rVörunúmer: 1900 H21 312Tæknilegar upplýsingar
|