Sía ABEK1HGP3R - SR 299-2
Vörunúmer: 1900 H26 512
- Tækniupplýsingar
- Colour Black
- Height 53 mm
- Diameter 106 mm
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Model description SR 299-2 Combination filter ABEK1-Hg-P3 R
- Short description Combined filter of type ABEK1-Hg-P3 R. Protection against different types of gases, vapours and particles.
Vörunafn | M. í kassa | |
---|---|---|
Sr 299-2 sía (abek1-hg-p3 r) 1900 H26 512 | 1x | |
Sr 299-2 sía (abek1-hg-p3 r)Vörunúmer: 1900 H26 512Tæknilegar upplýsingar
|