Gassía AX - SR 298
Vörunúmer: 1900 H22 412
- Tækniupplýsingar
- Colour Black
- Height 48 mm
- Diameter 106 mm
- EN EN 14387:2004 + A1:2008
- Shelf life 5 years
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Model description SR 298 Gas filter AX
- Short description Filter for protection against gases and fumes with optimized adsorption
Vörunafn | M. í kassa | |
---|---|---|
Sr 298 gas-sía ax 1900 H22 412 | 5x | |
Sr 298 gas-sía axVörunúmer: 1900 H22 412Tæknilegar upplýsingar
|