Gassía ABEK1 - SR 297
Vörunúmer: 1900 H25 312
- Tækniupplýsingar
- Colour Black
- Height 48 mm
- Diameter 106 mm
- EN EN 14387:2004 + A1:2008
- Shelf life 5 years
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Model description SR 297 Gas filter ABEK1
- Short description Filter for protection against gases and fumes with optimized adsorption
Vörunafn | M. í kassa | |
---|---|---|
Sr 297 gas sía abek1 1900 H25 312 | 1x | |
Sr 297 gas sía abek1Vörunúmer: 1900 H25 312Tæknilegar upplýsingar
|