Forsía - SR 221
Vörunúmer: 1900 H20 312
- Tækniupplýsingar
- Material Polyester
- Colour White
- Height 1 mm
- Diameter 102 mm
- Shelf life 10 years
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Short description Protect particulate filter against early cloging of particles
Vörunafn | M. í kassa | |
---|---|---|
Sr 221 for-sía (16x5) 1900 H20 312 | 80x | |
Sr 221 for-sía (16x5)Vörunúmer: 1900 H20 312Tæknilegar upplýsingar
|