SR900 hálfgríma
Vörunúmer: 1900 H13 212
- Tækniupplýsingar
- Material TPE
- Colour Grey
- Size L
- EN EN 140:1998
- Assign. protection factor 20
- Nom. protection factor 48 (GasX P3), 48 (P3), 50 (GasX P3)
- Shelf life 5 years
- Operating temperature -10 - +55°C, < 90% RH
- Storage temperature -20 - +40°C, < 90% RH
- Directive 1 (EU) 2016/425 PPE
- Model description SR 900 S
- Short description Half mask with excellent fit, high protection level and very good breathing comfort for use in most work environments
Vörunafn | Size | Model description | M. í kassa | |
---|---|---|---|---|
Sr 900 ½ andlitsgríma s 1900 H13 012 | S | SR 900 S | 1x | |
Sr 900 ½ andlitsgríma sVörunúmer: 1900 H13 012Tæknilegar upplýsingar
|
||||
Sr 900 ½ andlitsgríma m 1900 H13 112 | M | 1x | ||
Sr 900 ½ andlitsgríma mVörunúmer: 1900 H13 112Tæknilegar upplýsingar
|
||||
Sr 900 ½ andlitsgríma l 1900 H13 212 | L | SR 900 S | 1x | |
Sr 900 ½ andlitsgríma lVörunúmer: 1900 H13 212Tæknilegar upplýsingar
|