SR77 flóttahetta með tösku
Vörunúmer: 1900 H15 351
- Tækniupplýsingar
- Colour Yellow
- Size M/L
- EN EN 14387:2004 + A1:2008, EN 403:2004
- Nom. protection factor 50
- Shelf life 10 years
- Operating temperature -20 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Model description SR 77-3 ABEK1-CO-P3 M/L Mobil
- Short description Escape hood with filter for evacuation in case of fire or/and chemical emission accident
- Package dimensions (mm) 150x130x190 mm
Vörunafn | M. í kassa | |
---|---|---|
Sr77-3 flótta-hetta m/l abek1cop3 1900 H15 351 | 1x | |
Sr77-3 flótta-hetta m/l abek1cop3Vörunúmer: 1900 H15 351Tæknilegar upplýsingar
|