SR200 aukagler
Vörunúmer: 1900 T11 203
- Tækniupplýsingar
- Colour Transparent
- Shelf life 10 years
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Model description SR 365 Visor in Laminated glass
- Short description Where the specially treated PC visor is not considered sufficiently resistant against e.g. chemicals, the SR 200 can be equipped with a glass visor
Vörunafn | M. í kassa | |
---|---|---|
Sr 366 polycarbon (aukagler) f. sr 200 1900 R11 201 | 5x | |
Sr 366 polycarbon (aukagler) f. sr 200Vörunúmer: 1900 R11 201Tæknilegar upplýsingar
|
||
Sr365 lagskipt gler f. sr200 1900 T11 203 | 1x | |
Sr365 lagskipt gler f. sr200Vörunúmer: 1900 T11 203Tæknilegar upplýsingar
|