SR200 andlitsgríma
Vörunúmer: 1900 H11 212
- Tækniupplýsingar
- Material Silicone
- Colour Blue
- EN EN136:1998, EN166
- Assign. protection factor 500 (GasX), 500 (P3)
- Nom. protection factor 1000 (GasX), 1000 (P3), 2000 (GasX)
- Directive 2 ATEX 2014/34/EU
- Shelf life 10 years
- Operating temperature -10 – +55 °C, < 90 % RH
- Storage temperature -20 – +40 °C, < 90 % RH
- Classification 2 II 2 D Ex ib IIB IIIC T195° Db, II G Ex ib IIA T3 Gb
- Directive 1 (EU) 2016/425 PPE
- Model description SR 200 PC
- Short description Full face mask with excellent fit, high protection level, eye protection and very good breathing comfort for use in the toughest work environments.
Vörunafn | M. í kassa | |
---|---|---|
Sr 200 andlitsgríma 1900 H11 212 | 1x | |
Sr 200 andlitsgrímaVörunúmer: 1900 H11 212Tæknilegar upplýsingar
|