Rykvarnarhurð einföld
- Tækniupplýsingar
- Ítarupplýsingar
Special dust-proof but air-permeable fleece
- Neighbouring rooms are protected from dust during renovation work
- Also provides visual protection and stops unwanted access to the construction site
- Air permeability allows fresh air to circulate
High-quality zip fastening
Can be opened and closed on both sides to enter the room.
Flexible uses
Suitable for all door dimensions up to a maximum of 1 m x 2.10 m.
Easy to install and remove
The dust protection door is attached with double-sided adhesive tape and can then be removed from most surfaces without leaving any residue.
Reusable
Adhesive tape must not be exposed to direct sunlight once applied. The surface must be dry and free from dust or grease. Paint or varnish must be completely cured. Do not use on marble or granite surfaces, very absorbent surfaces or surfaces with insufficient inner stability, such as poorly adhering paint. We recommend performing an adhesion test in an inconspicuous area.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
- Material Polypropylene fleece
- Height 2.1 m
- Width 1.1 m
- Adhesive base Acrylate dispersion
- Shelf life from production 24 Month
- Conditions to maintain shelf life from production at 20°C and 50% humidity
- Min. processing temperature 15 °C
- Max. usage duration 7 d
- Passageway height 1.9 m
- Passageway width 0.7 m
- Length of adhesive tape 7 m
- Width of adhesive tape 38 mm
Vörunafn | M. í kassa | |
---|---|---|
Rykvarnarhurð 2,1x1,1m. 0992 419 990 | 1x | |
Rykvarnarhurð 2,1x1,1m.Vörunúmer: 0992 419 990Tæknilegar upplýsingar
|
||
Rykvarnarhurð tvöfölf 3,2x3,3m. 0992 419 992 | 1x | |
Rykvarnarhurð tvöfölf 3,2x3,3m.Vörunúmer: 0992 419 992Tæknilegar upplýsingar
|