Gólfstandur fyrir pappír og ruslapoka
- Tækniupplýsingar
- Ítarupplýsingar
- Stable and durable
- Suitable for all common wiper and cleaning rollers
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Material Plastic / metal
- Colour Red
- Version With wheels and rubbish bag holder
- Height 88 cm
- Width 56 cm
- Depth 68 cm
- Roll width 38 cm
Vörunafn | M. í kassa | |
---|---|---|
Gólfstandur f.pappír & ruslapoka 0899 800 606 | 1x | |
![]() Gólfstandur f.pappír & ruslapokaVörunúmer: 0899 800 606Tæknilegar upplýsingar
|