Öryggishjálmur
Vörunúmer: 0899 200 70
- Tækniupplýsingar
- Ítarupplýsingar
Helmet shell extended downwards for neck protection
Optimum protection
Special structure reinforces the shell at all critical points
Comfortable to wear, maximum wearer acceptance
Low weight
Circumferential rain groove for directed water run-off
Ventilation holes for "good climate" under the helmet
30-mm insert pockets for hearing protection
Long, circumferential sweatband made from especially absorbent fleece material
Attachment points for chin strap
Quick release closure for optimum adjustment to head size
Additional qualification: Approved as a cold-use hard hat down to -30°C
-
Aðrar upplýsingar
Loftop í hjálmi
Festingar fyrir hökuól
30 mm insert vasar fyrir heyrnarhlífar
Þolir allt að 30° C frost - Efni Harðplast
- EN 397
- Stærð 52 cm - 62 cm
- Litur Gulur
Vörunafn | M. í kassa | |
---|---|---|
Öryggishjálmur gulur en397ce 0899 200 70 | 1x | |
Öryggishjálmur gulur en397ceVörunúmer: 0899 200 70Tæknilegar upplýsingar
|
||
Öryggishjálmur hvítur en397ce 0899 200 71 | 1x | |
Öryggishjálmur hvítur en397ceVörunúmer: 0899 200 71Tæknilegar upplýsingar
|