Hjálmur með hlíf og andlitsneti
Vörunúmer: 0899 200 150
- Tækniupplýsingar
- Ítarupplýsingar
This forest-worker helmet combination meets the needs of professional forestry workers, providing effective protection, good ventilation, comfort and optimum visibility.
Effective helmet ventilation thanks to the large number of widely distributed ventilation holes
High level of safety thanks to special UV-stabilised ABS plastic and special geometry
Optimum vision thanks to short peak and professional visor
The visor, made from rustproof alloyed metal with a patented mesh design, offers maximum light transmission and improved resistance
Visor:
- Visor made from rustproof, low-reflective black powder-coated etched metal
- Light transmission: max. 82%
- Protection class "S" for improved resistance
- Tested in accordance with EN 1731
- Improved protection against sawdust
Ear defenders:
- In accordance with EN 352-3
- Outstanding insulating properties and extremely comfortable to wear
Proof of Performance
Tested and recognised by the FPA (German Forestry Testing Commission)
- SNR attenuation value 28 dB
- L attenuation value 16 dB
- M attenuation value 26 dB
- H attenuation value 35 dB
-
Aðrar upplýsingar
Hentar vel fyrir skógræktarstarfsmenn
gríman er úr ryðfrírri málmblöndu - EN 1731
Vörunafn | M. í kassa | |
---|---|---|
Hjálmur m.h.hlífum+andlitsneti 0899 200 150 | 1x | |
Hjálmur m.h.hlífum+andlitsnetiVörunúmer: 0899 200 150Tæknilegar upplýsingar
|