Derhúfa með högghlíf
Vörunúmer: 0899 200 980
- Tækniupplýsingar
- Ítarupplýsingar
Sporty head protection with a modern baseball cap design for any applications with a risk of impact to the head.
- Upper material: 100% cotton
- Hard plastic shell
- Foam padding on the shell and built-in ventilation holes for comfort
- Adjustable with riptape fastening
- Built-in sweatband
- Covering washable at up to 30°C
Notice
The impact caps are designed to protect the wearer from light impacts and scratches. They do not protect against the effects of falling or thrown objects or moving, hanging loads. Under no circumstances may the impact cap be used in place of an industrial hard hat in accordance with EN 397.
-
Aðrar upplýsingar
Göt á húfu fyrir öndun
Stillanlegt band að aftanverðu
Hentar til notkunar í -30° upp í 50° C
Má þvo við 30° C - Efni 100% bómull, hörð plastskel
- EN 812
- Stærð 54 cm - 59 cm
- Litur Dökkblár
Vörunafn | M. í kassa | |
---|---|---|
Derhúfa m. högghlíf en812 0899 200 980 | 1x | |
Derhúfa m. högghlíf en812Vörunúmer: 0899 200 980Tæknilegar upplýsingar
|