Andromeda yfir-öryggisgleraugu
Vörunúmer: 0899 102 110
- Tækniupplýsingar
- Ítarupplýsingar
Two-component technology for reliable protection and maximum comfort
Spacious
Also ideal for users who wear glasses
- Panoramic field of vision
- Optimum ventilation for ideal eye comfort
- Suitable for combining with half-face masks
- High impact-resistant polycarbonate lens
- Scratch-resistant lens surface and permanent mist-free coating on inside
- Lens can be replaced quickly and easily
- Individually adjustable headband
- 100% UV protection up to 400 nm
-
Aðrar upplýsingar
Safna ekki móðu að innanverðu
Himna sem hlífir við rispum - Efni Pólýkarbonat
-
EN
166
170 - Litur Rauður
- Útfjólublá vörn 400 nm
Vörunafn | Litur | M. í kassa | |
---|---|---|---|
Öryggisgleraugu andromeda® yfir gleraugu 0899 102 110 | Rauður | 1x | |
Öryggisgleraugu andromeda® yfir glerauguVörunúmer: 0899 102 110Tæknilegar upplýsingar
|
|||
Skiptigler f. 0899 102 110 0899 102 111 | Glær | 1x | |
Skiptigler f. 0899 102 110Vörunúmer: 0899 102 111Tæknilegar upplýsingar
|