Yfir-öryggisgleraugu
Vörunúmer: 0899 102 275
- Tækniupplýsingar
- Ítarupplýsingar
Versatile use with perfect protection and comfort
Excellent coverage of the eye area
Innovative lens technology with excellent optical clarity
- Fatigue-free working
- Better ability to concentrate
- Prevents accidents and error-related risks
- Ideal for extended periods of use and in conjunction with prescription glasses
Crystal-clear, distortion-free view
Thanks to wavefront-optimised polycarbonate lenses
High-quality lens coating
- Outside is extremely scratch-resistant
- Inside features a permanent mist-free coating
100% UV protection (up to 400 nm)
Excellent for combining with prescription glasses
No contact between straps and prescription glasses, therefore no pressure points
Quick, automatic adjustment of arms to head shape
Soft, especially flexible arm ends offer comfort
- Aðrar upplýsingar Himna sem hlífir við rispum
- Efni Pólýkarbonat
-
EN
166
170 - Litur Glær/rauður
- Útfjólublá vörn 400 nm
Vörunafn | Litur | M. í kassa | |
---|---|---|---|
Hlífðargleraugu yfir glær libra® 0899 102 275 | Glær/rauður | 1x | |
Hlífðargleraugu yfir glær libra®Vörunúmer: 0899 102 275Tæknilegar upplýsingar
|