Ryksía
Vörunúmer: 0899 173 001
- Tækniupplýsingar
- Ítarupplýsingar
For additional filtering of fine dust when working with half face mask HM 173
Increase the service life of the half face mask gas filter
Filtering of fine dust particles protects the gas filter.
Notice
Only in conjunction with gas filter, art. no. 0899173003, and filter holder, art. no. 0899173007.
- Range of applications As a particle prefilter for gas filters for solid and liquid particles
- Filter class P2
-
Protection against
Fine dusts up to 10 times the limit value
Fine dusts with full face mask up to 15 times the limit value
Vörunafn | M. í kassa | |
---|---|---|
?ryksía fyrir 0899 173 100 sett 0899 173 001 | 10x | |
?ryksía fyrir 0899 173 100 settVörunúmer: 0899 173 001Tæknilegar upplýsingar
|
||
?gassía fyrir 0899 173 100 sett 0899 173 003 | 6x | |
?gassía fyrir 0899 173 100 settVörunúmer: 0899 173 003Tæknilegar upplýsingar
|
||
?öndunargríma sett 8 hlutir 0899 173 100 | 1x | |
?öndunargríma sett 8 hlutirVörunúmer: 0899 173 100Tæknilegar upplýsingar
|