Hvítur merkipenni
Vörunúmer: 0967 910 303
- Tækniupplýsingar
- Ítarupplýsingar
Heat-resistant up to 400°C
- Also for dark and transparent surfaces
- Waterproof and abrasion-resistant
- Light-resistant and weatherproof after drying
- Ink resistant to isopropyl alcohol, ethanol and engine oil
- Colour White
- Version Permanently waterproof
- Shape of tip Round tip
- Max. temperature resistance 1000 °C
- Min./max. line thickness 2-4 mm
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Merkitúss/lakkpenni hvítur með oddi 0967 910 303 | White | 5x | |
Merkitúss/lakkpenni hvítur með oddiVörunúmer: 0967 910 303Tæknilegar upplýsingar
|