Svartur merkipenni
Vörunúmer: 0967 909 301
- Tækniupplýsingar
- Ítarupplýsingar
Also for coated surfaces (nano-coating)
- Waterproof and abrasion-resistant
- Light-resistant and weatherproof
- Colour Black
- Version Permanently waterproof
- Shape of tip Round tip
- Line thickness 1 mm
Vörunafn | Colour | Line thickness | M. í kassa | |
---|---|---|---|---|
Merkipenni 0,4mm svartur superfine 0967 909 101 | Black | 0.4 mm | 4x | |
Merkipenni 0,4mm svartur superfineVörunúmer: 0967 909 101Tæknilegar upplýsingar
|
||||
Merkipenni 0,6mm svartur fine 0967 909 201 | Black | 0.6 mm | 4x | |
Merkipenni 0,6mm svartur fineVörunúmer: 0967 909 201Tæknilegar upplýsingar
|
||||
Merkipenni 1,0mm svartur m 0967 909 301 | Black | 1 mm | 4x | |
Merkipenni 1,0mm svartur mVörunúmer: 0967 909 301Tæknilegar upplýsingar
|