Gólfskafa og skaft
- Tækniupplýsingar
- Ítarupplýsingar
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Material Aluminium
- Length 1495 mm
- Height 31 mm
- Diameter 28 mm
- Max. temperature conditions 50 °C
Vörunafn | M. í kassa | |
---|---|---|
Gólfskafa 35x6000mm 0891 350 207 | 1x | |
Gólfskafa 35x6000mmVörunúmer: 0891 350 207Tæknilegar upplýsingar
|
||
Skaft f. gólfsköfu 1500mm 0891 350 210 | 1x | |
Skaft f. gólfsköfu 1500mmVörunúmer: 0891 350 210Tæknilegar upplýsingar
|