Brettahlíf
Vörunúmer: 0899 600 3
- Tækniupplýsingar
- Ítarupplýsingar
Versatile car protector with non-slip outer surface.
Non-slip
Guarantees a secure hold even without magnets or sand bags
Can also be used as a front protector
- Material Polyvinyl chloride - fibre-reinforced PVC
- Colour Black
- Product weight (per item) 600 g
- Length 900 mm
- Width 610 mm
Vörunafn | M. í kassa | |
---|---|---|
Brettahlíf 900x610mm 0899 600 3 | 1x | |
Brettahlíf 900x610mmVörunúmer: 0899 600 3Tæknilegar upplýsingar
|