Skipulagstaska 4.4.1. 3 hólfa 5581 120 100
|
4.4.1 |
3 PCS |
1x |
|
Vörunúmer: 5581 120 100
-
Number of compartments
3 PCS
-
System dimensions
4.4.1
-
Width x depth x height
370 x 270 x 85 mm
|
Skipulagstaska 4.4.1 5 hólfa 5581 120 101
|
4.4.1 |
5 PCS |
1x |
|
Vörunúmer: 5581 120 101
-
Number of compartments
5 PCS
-
System dimensions
4.4.1
-
Width x depth x height
370 x 270 x 85 mm
|
Skipulagstaska 4.4.1. 20hólfa (bora) 5581 120 103
|
4.4.1 |
20 PCS |
1x |
|
Vörunúmer: 5581 120 103
-
Number of compartments
20 PCS
-
System dimensions
4.4.1
-
Width x depth x height
370 x 270 x 85 mm
|
Skipulagstaska 4.4.1 4 hólfa 5581 120 104
|
4.4.1 |
4 PCS |
1x |
|
Vörunúmer: 5581 120 104
-
Number of compartments
4 PCS
-
System dimensions
4.4.1
-
Width x depth x height
370 x 270 x 85 mm
|
Skipulagstaska 4.4.1 8 hólfa 5581 120 105
|
4.4.1 |
8 PCS |
1x |
|
Vörunúmer: 5581 120 105
-
Number of compartments
8 PCS
-
System dimensions
4.4.1
-
Width x depth x height
370 x 270 x 85 mm
|
Skipulagstaska 4.4.1 16 hólfa 5581 120 106
|
4.4.1 |
16 PCS |
1x |
|
Vörunúmer: 5581 120 106
-
Number of compartments
16 PCS
-
System dimensions
4.4.1
-
Width x depth x height
370 x 270 x 85 mm
|
Skipulagstaska 4.4.1 12 hólfa 5581 120 107
|
4.4.1 |
12 PCS |
1x |
|
Vörunúmer: 5581 120 107
-
Number of compartments
12 PCS
-
System dimensions
4.4.1
-
Width x depth x height
370 x 270 x 85 mm
|
Skipulagstaska 4.4.1 18 hólfa 5581 120 109
|
4.4.1 |
18 PCS |
1x |
|
Vörunúmer: 5581 120 109
-
Number of compartments
18 PCS
-
System dimensions
4.4.1
-
Width x depth x height
370 x 270 x 85 mm
|