Ál kista
Vörunúmer: 0962 320 047
- Tækniupplýsingar
- Ítarupplýsingar
Very robust transport box with lockable lid, perfect for trade and business professionals
- Corrosion-resistant, weather-resistant and temperature-resistant
- Low tare weight
- Beads and profiles on all sides guarantee high level of stability and durability
- Stackable
- Rubber seal on all sides protects against environmental influences such as splashed water, dust and unpleasant odours
- Plastic-coated, automatic fold-away safety handles
- Integrated rebound straps
- Material Aluminium
- Material thickness 1 mm
- Width x depth x height (external dimension) 582 x 385 x 277 mm
- Volume 47 l
- Width x depth x height (internal dimension) 550 x 350 x 245 mm
Vörunafn | Volume | Width x depth x height (external dimension) | M. í kassa | |
---|---|---|---|---|
Ál kista 582x385x277 47l 0962 320 047 | 47 l | 582 x 385 x 277 mm | 1x | |
Ál kista 582x385x277 47lVörunúmer: 0962 320 047Tæknilegar upplýsingar
|
||||
Ál kista 782x385x379 91l 0962 320 091 | 91 l | 782 x 385 x 379 mm | 1x | |
Ál kista 782x385x379 91lVörunúmer: 0962 320 091Tæknilegar upplýsingar
|
||||
Ál kista 902x495x379 140l 0962 320 134 | 140 l | 902 x 495 x 379 mm | 1x | |
Ál kista 902x495x379 140lVörunúmer: 0962 320 134Tæknilegar upplýsingar
|