Skífur f. ryðfrítt
- Tækniupplýsingar
- Ítarupplýsingar
With stainless steel wire for processing stainless steel surfaces with straight grinders and drills
Notice
Always wear safety glasses and protective gloves when working with machine brushes!
- Shaft diameter 6 mm
- Max. rotation speed 15000 U/min(rpm)
- Diameter (d1) 60 mm
- Wire diameter 0.30 mm
- Usable length of wire (H) 14 mm
- Effective width (A) 14 mm
Vörunafn | Diameter (d1) | Max. rotation speed | M. í kassa | |
---|---|---|---|---|
Vírskífa f. a2 115mm 12,5 þús.snún. 0714 692 02 | 115 mm | 12500 U/min(rpm) | 1x | |
Vírskífa f. a2 115mm 12,5 þús.snún.Vörunúmer: 0714 692 02Tæknilegar upplýsingar
|
||||
Vírbursti m6x60mm ryðfr. 0714 692 301 | 60 mm | 15000 U/min(rpm) | 1x | |
Vírbursti m6x60mm ryðfr.Vörunúmer: 0714 692 301Tæknilegar upplýsingar
|
||||
Vírbursti m14x115mm 0714 692 411 | 115 mm | 12500 U/min(rpm) | 1x | |
Vírbursti m14x115mmVörunúmer: 0714 692 411Tæknilegar upplýsingar
|