Vinkildrif
Vörunúmer: 0614 900 0
- Tækniupplýsingar
- Ítarupplýsingar
Powerful angled gear for screwing and drilling work
High-quality angled gear made from specially hardened steel
Allows a max. torque of 57 Nm or max. rotation speed of 2,000 rpm
Safe stop
thanks to 360°, infinitely adjustable soft grip
Compact design
Especially suitable for all screwing tasks in tight and difficult to access places
Magnetic 1/4" bit holder with quick-change chuck
- Safe stop for screws via magnetic force.
- Suitable for all standard bits, and bit drills with C6.3 and E6.3 mount
- Drive type Outer hexagon
- Length 165 mm
- Tip type For outer hexagon
- Blade holder 1/4 inch, E 6.3 hexagon
- Bit holder 1/4 inch hexagon
- Max. torque 57 Nm
Vörunafn | M. í kassa | |
---|---|---|
Vinkildrif f. bita, bora ofl. 0614 900 0 | 1x | |
Vinkildrif f. bita, bora ofl.Vörunúmer: 0614 900 0Tæknilegar upplýsingar
|