Úrrekasett m. gúmmíhandf.
Vörunúmer: 0714 63 320
- Tækniupplýsingar
- Ítarupplýsingar
5 pcs., 2-component plastic handle
Contents:
- Pin punch, length 230 mm, Ø 8 mm
- Pin punch, length 240 mm, Ø 10 mm
- Pin punch, length 260 mm, Ø 12 mm
- Pin punch, length 280 mm, Ø 14 mm
- Pin punch, length 290 mm, Ø 16 mm
Ergonomically shaped 2-component handle
- Secure grip
- Effortless work
Vibration protection
The handle dampens impact vibrations and oscillations
Impact protection
Prevents injuries to the hand
Made from hardened tool steel
Long service life
Hardness at working end: 54 – 58 HRC
Hardness at hammer head: 38 – 46 HRC
- Number of pieces in assortment/set 5 PCS
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
Splittaúrrekasett 5stk m.gúmmí 0714 63 259 | 5 PCS | 1x | |
Splittaúrrekasett 5stk m.gúmmíVörunúmer: 0714 63 259Tæknilegar upplýsingar
|
|||
Úrrekasett 5stk. m. gúmmíhandf. stór 8-16mm 0714 63 320 | 5 PCS | 1x | |
Úrrekasett 5stk. m. gúmmíhandf. stór 8-16mmVörunúmer: 0714 63 320Tæknilegar upplýsingar
|