Splittaúrrek
- Tækniupplýsingar
- Ítarupplýsingar
Chromium-vanadium air hardening steel
Tempered safety hammer heads
Prevents hammer head from developing bulges or splintering
Full length of shaft hardened
Particularly tough and wear-resistant as a result
According to DIN 6450, type C
Tempered hammer head
- Length (l) 150 mm
- Width of tip (d) 2 mm
- Blade length (L2) 30 mm
- Striking-surface diameter (S) 10 mm
Vörunafn | Width of tip (d) | M. í kassa | |
---|---|---|---|
Splittaúrrek 2,0mm l150mm 0714 63 25 | 2 mm | 1x | |
Splittaúrrek 2,0mm l150mmVörunúmer: 0714 63 25Tæknilegar upplýsingar
|
|||
Splittaúrrek 150 x 2mm m.gúmmí 0714 63 252 | 2 mm | 1x | |
Splittaúrrek 150 x 2mm m.gúmmíVörunúmer: 0714 63 252Tæknilegar upplýsingar
|
|||
Splittaúrrek 150 x 3mm m.gúmmí 0714 63 253 | 3 mm | 1x | |
Splittaúrrek 150 x 3mm m.gúmmíVörunúmer: 0714 63 253Tæknilegar upplýsingar
|
|||
Splittaúrrek 150 x 5mm m.gúmmí 0714 63 255 | 5 mm | 1x | |
Splittaúrrek 150 x 5mm m.gúmmíVörunúmer: 0714 63 255Tæknilegar upplýsingar
|
|||
Splittaúrrek 2,5mm l150mm 0714 63 26 | 2.5 mm | 1x | |
Splittaúrrek 2,5mm l150mmVörunúmer: 0714 63 26Tæknilegar upplýsingar
|
|||
Splittaúrrek 3,0mm l150mm 0714 63 27 | 3 mm | 1x | |
Splittaúrrek 3,0mm l150mmVörunúmer: 0714 63 27Tæknilegar upplýsingar
|
|||
Splittaúrrek 4,0mm l150mm 0714 63 28 | 4 mm | 1x | |
Splittaúrrek 4,0mm l150mmVörunúmer: 0714 63 28Tæknilegar upplýsingar
|
|||
Splittaúrrek 5,0mm l150mm 0714 63 29 | 5 mm | 1x | |
Splittaúrrek 5,0mm l150mmVörunúmer: 0714 63 29Tæknilegar upplýsingar
|
|||
Splittaúrrek 6,0mm l150mm 0714 63 30 | 6 mm | 1x | |
Splittaúrrek 6,0mm l150mmVörunúmer: 0714 63 30Tæknilegar upplýsingar
|
|||
Splittaúrrek 8,0mm l150mm 0714 63 31 | 8 mm | 1x | |
Splittaúrrek 8,0mm l150mmVörunúmer: 0714 63 31Tæknilegar upplýsingar
|
|||
Splittaúrrek 10,0mm l150mm 0714 63 32 | 10 mm | 1x | |
Splittaúrrek 10,0mm l150mmVörunúmer: 0714 63 32Tæknilegar upplýsingar
|