Splittaúrrek gúmmíhandf.
Vörunúmer: 0714 63 256
- Tækniupplýsingar
- Ítarupplýsingar
2-component plastic handle
Ergonomically shaped 2-component handle
Secure grip, effortless work
Vibration protection
The handle dampens impact vibrations and oscillations
Impact protection
Prevents injuries to the hand
Made from hardened tool steel
Long service life
Hardness at working end 54–58 HRC
Hardness on hammer head 38–46 HRC
- Length (l) 150 mm
- Width of tip (d) 6 mm
- Striking-surface diameter (S) 10 mm
Vörunafn | Width of tip (d) | M. í kassa | |
---|---|---|---|
Splittaúrrek 150 x 4mm m.gúmmí 0714 63 254 | 4 mm | 1x | |
Splittaúrrek 150 x 4mm m.gúmmíVörunúmer: 0714 63 254Tæknilegar upplýsingar
|
|||
Splittaúrrek 150 x 6mm m.gúmmí 0714 63 256 | 6 mm | 1x | |
Splittaúrrek 150 x 6mm m.gúmmíVörunúmer: 0714 63 256Tæknilegar upplýsingar
|