1/4' topplyklasett
Vörunúmer: 0965 11 23
- Tækniupplýsingar
- Ítarupplýsingar
23 pieces. Compact special tool with bit ratchet, multi-socket wrench and adapter. The multi profile is suitable for the five most common screw head drives (hexagon metric, square metric, bi-hex metric, hexagon inch, external TX).
Bit ratchet
- Tip: For 1/4 inch hexagon head drive in accordance with DIN 3126-C 6.3 and E 6.3
- Head: Extremely compact ratchet head, finely toothed, 64 teeth
- Surface: Chrome-plated
- With 2-component handle, very slim design, angled at 10°
Powerful bit ratchet
Very robust design, max. torque of up to 40 Nm
Maximum flexibility
Can be easily combined with a wide range of different adapters, bit holders and socket wrench inserts
Uses
The ideal problem solver in mechanical trades, e.g. cars and commercial vehicles, motorcycles and bicycles, mechanical engineering, precision mechanics and the furniture industry
- Version 1/4"
- Number of pieces in assortment/set 23 PCS
Vörunafn | Version | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|---|
1/4' topplyklasett 23 hlutir 0965 11 23 | 1/4" | 23 PCS | 1x | |
1/4' topplyklasett 23 hlutirVörunúmer: 0965 11 23Tæknilegar upplýsingar
|