Allen toppasett
Vörunúmer: 0965 13 310
- Tækniupplýsingar
- Ítarupplýsingar
31 pieces
Complete 1/2 inch assortment with short and long socket wrench inserts for hexagon socket, TX and triple square
Special assortment for motor vehicle and cargo applications
Contents: 31 pieces
- 8 TX socket wrench inserts, short version:
TX 25, 27, 30, 40, 45, 50, 55, 60
- 4 TX socket wrench inserts, long version:
TX 30, 40, 50, 60
- 4 triple square socket wrench inserts, short version:
M 5, 6, 8, 10
- 3 triple square socket wrench inserts, long version:
M 8, 10, 12
- 8 hexagon socket wrench inserts, short version:
Sizes 5, 6, 7, 8, 10, 12, 14, 17 mm
- 4 hexagon socket wrench inserts, long version:
Sizes 6, 8, 10, 12 mm
- Version 1/2"
- Number of pieces in assortment/set 31 PCS
Vörunafn | Version | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|---|
1/2' allentoppasett m. skralli 0965 13 110 | 1/2" | 11 PCS | 1x | |
1/2' allentoppasett m. skralliVörunúmer: 0965 13 110Tæknilegar upplýsingar
|
||||
1/2' allen-tx sett 31 hlutir 0965 13 310 | 1/2" | 31 PCS | 1x | |
1/2' allen-tx sett 31 hlutirVörunúmer: 0965 13 310Tæknilegar upplýsingar
|