Powerdriv toppar
Vörunúmer: 0715 142 30
ISO: 2725
DIN: 3124
- Tækniupplýsingar
- Length (l1) 54 mm
- Width across flats 30 mm
- Drive 3/4 inch
- Socket wrench external diameter 2 (D2) 38 mm
- Socket wrench external diameter (D1) 42 mm
- Socket wrench depth (t) 24 mm
Vörunafn | Drive | Width across flats | M. í kassa | |
---|---|---|---|---|
3/4' toppur 27mm powerdriv® 6pt. 0715 142 27 | 3/4 inch | 27 mm | 1x | |
3/4' toppur 27mm powerdriv® 6pt.Vörunúmer: 0715 142 27Tæknilegar upplýsingar
|
||||
3/4' toppur 30mm powerdriv® 6pt. 0715 142 30 | 3/4 inch | 30 mm | 1x | |
3/4' toppur 30mm powerdriv® 6pt.Vörunúmer: 0715 142 30Tæknilegar upplýsingar
|
||||
3/4' toppur 36mm powerdriv® 6pt. 0715 142 36 | 3/4 inch | 36 mm | 1x | |
3/4' toppur 36mm powerdriv® 6pt.Vörunúmer: 0715 142 36Tæknilegar upplýsingar
|