Djúpir multi toppar
Vörunúmer: 0712 132 112
- Tækniupplýsingar
- Length (l1) 77 mm
- Drive type Internal square
- Width across flats 12 mm
- Version Long
- Tip type Twelve-sided head
- Drive 1/2 inch
- Socket wrench external diameter 2 (D2) 21.8 mm
- Socket wrench external diameter (D1) 17.9 mm
- Socket wrench depth (t) 25 mm
Vörunafn | Drive | Width across flats | M. í kassa | |
---|---|---|---|---|
½' toppur djúpur 12p. 12mm 0712 132 112 | 1/2 inch | 12 mm | 1x | |
½' toppur djúpur 12p. 12mmVörunúmer: 0712 132 112Tæknilegar upplýsingar
|
||||
½' toppur djúpur 12p. 14mm 0712 132 114 | 1/2 inch | 14 mm | 1x | |
½' toppur djúpur 12p. 14mmVörunúmer: 0712 132 114Tæknilegar upplýsingar
|
||||
½' toppur djúpur 12p. 30mm 0712 132 130 | 1/2 inch | 30 mm | 1x | |
½' toppur djúpur 12p. 30mmVörunúmer: 0712 132 130Tæknilegar upplýsingar
|
||||
½' toppur djúpur 12p. 32mm 0712 132 132 | 1/2 inch | 32 mm | 1x | |
½' toppur djúpur 12p. 32mmVörunúmer: 0712 132 132Tæknilegar upplýsingar
|