Kertatoppar
Vörunúmer: 0715 51 50
- Tækniupplýsingar
- Ítarupplýsingar
- Attachment: Permanent magnet
- Design: chrome-plated, matt
- Drive: 3/8 inch, ball catch groove
- Drive: Hexagonal
- Length (l1) 80 mm
- Width across flats 16 mm
- External drive WS3/8
- Width across flats in inches 5/8 inch
- Socket wrench external diameter 2 (D2) 21 mm
- Socket wrench external diameter (D1) 22 mm
- Socket wrench depth (t) 9 mm
Vörunafn | Width across flats | M. í kassa | |
---|---|---|---|
Kertatoppur 3/8' 16mm 0715 51 50 | 16 mm | 1x | |
Kertatoppur 3/8' 16mmVörunúmer: 0715 51 50Tæknilegar upplýsingar
|
|||
Kertatoppur 3/8' 20,8mm 0715 51 52 | 20.8 mm | 1x | |
Kertatoppur 3/8' 20,8mmVörunúmer: 0715 51 52Tæknilegar upplýsingar
|
|||
Kertatoppur 3/8' 14mm 0715 51 537 | 14 mm | 1x | |
Kertatoppur 3/8' 14mmVörunúmer: 0715 51 537Tæknilegar upplýsingar
|