Suðuþvingur
Vörunúmer: 0714 675 30
- Tækniupplýsingar
- Ítarupplýsingar
Simple and handy clamping tool, for flexible, elastic and sensitive clamping.
Robust design with reinforced fixed and sliding bars
For maximum loads and optimum security.
Movable special pressure plate, swivels to 35°
Effortlessly adapts to the material being clamped.
Spindle with rolled, strain-hardened and hardened trapezoidal thread
T-handle for very heavy-duty applications.
- Max. external clamping width (L max) 300 mm
- Overhang (L1) 140 mm
- Profile width (B) 30 mm
- Profile thickness (L2) 15 mm
Vörunafn | Max. external clamping width (L max) | M. í kassa | |
---|---|---|---|
Suðu-þvinga 250 x 120mm 0714 675 25 | 250 mm | 1x | |
Suðu-þvinga 250 x 120mmVörunúmer: 0714 675 25Tæknilegar upplýsingar
|
|||
Suðu-þvinga 300 x 140mm 0714 675 30 | 300 mm | 1x | |
Suðu-þvinga 300 x 140mmVörunúmer: 0714 675 30Tæknilegar upplýsingar
|
|||
Suðu-þvinga 500 x 120mm 0714 675 50 | 500 mm | 1x | |
Suðu-þvinga 500 x 120mmVörunúmer: 0714 675 50Tæknilegar upplýsingar
|