Spindilkúlukló
Vörunúmer: 0714 52 320
- Tækniupplýsingar
- Ítarupplýsingar
For easy ejection of ball joint bolts from cars, buses and construction vehicles.
- Special puller tool for commercial vehicles
- Solid and robust design for heavy-duty applications
- The bolt is ejected from the ball from above
- Drop-forged body and lever
- Hardened spindle
- External clamping width (A) 40 mm
- Clamping depth (B) 70 mm
- Width (C) 200 mm
- Spindle length 135 mm
- Thread dimension M24 x 1.5
Vörunafn | External clamping width (A) | M. í kassa | |
---|---|---|---|
Spindilkúlu-kló 40x70mm l200 0714 52 320 | 40 mm | 1x | |
Spindilkúlu-kló 40x70mm l200Vörunúmer: 0714 52 320Tæknilegar upplýsingar
|