Hraðspenniþvingur 150mm
Vörunúmer: 0714 662 450
- Tækniupplýsingar
- Ítarupplýsingar
Clamp, open and spread with just one hand
Clamp workpieces more securely
- 150 kg clamping force
- Deep jaws with cross slot
Excellent, comfortable handle design
- Spray-moulded 2-component handle
- No need to reposition your hands, e.g. to open the clamp
- Clamping force is easy to release
Spreading function for increased versatility
Easy conversion with quick, push-button adjustment
Highly robust for a long service life
Fixed and sliding bars made of fibreglass-reinforced plastic
Spacer for increased convenience
Clamp can be used on a table
- Max. external clamping width (L1) 450 mm
- Overhang (L2) 100 mm
- Profile thickness (L3) 6 mm
Vörunafn | Max. external clamping width (L1) | M. í kassa | |
---|---|---|---|
Hraðspenniþvingur 150mm 0714 662 150 | 150 mm | 1x | |
Hraðspenniþvingur 150mmVörunúmer: 0714 662 150Tæknilegar upplýsingar
|
|||
Hraðspenniþvingur 300mm 0714 662 300 | 300 mm | 1x | |
Hraðspenniþvingur 300mmVörunúmer: 0714 662 300Tæknilegar upplýsingar
|
|||
Hraðspenniþvingur 450mm 0714 662 450 | 450 mm | 1x | |
Hraðspenniþvingur 450mmVörunúmer: 0714 662 450Tæknilegar upplýsingar
|
|||
Hraðspenniþvingur 700mm 0714 662 700 | 700 mm | 1x | |
Hraðspenniþvingur 700mmVörunúmer: 0714 662 700Tæknilegar upplýsingar
|