Fljótspenniþvingur
Vörunúmer: 0714 676 30
- Tækniupplýsingar
- Ítarupplýsingar
Simple and handy clamping tool, for flexible, elastic and sensitive clamping.
With swivelling, case-hardened, galvanised steel pressure plate
Extremely wear-resistant with a long service life.
Ratchet mechanism with sliding bar forged in one piece, hardened and galvanised
For regulated and secure clamping.
Sintered steel cam with high surface hardness
Extremely wear-resistant.
- Max. external clamping width (L1) 300 mm
- Overhang (L2) 140 mm
- Profile thickness (L3) 12 mm
Vörunafn | Max. external clamping width (L1) | M. í kassa | |
---|---|---|---|
Fljótspenni-þvinga 160 x 80mm 0714 676 16 | 160 mm | 1x | |
Fljótspenni-þvinga 160 x 80mmVörunúmer: 0714 676 16Tæknilegar upplýsingar
|
|||
Fljótspenni-þvinga 200 x 100mm 0714 676 20 | 200 mm | 1x | |
Fljótspenni-þvinga 200 x 100mmVörunúmer: 0714 676 20Tæknilegar upplýsingar
|
|||
Fljótspenni-þvinga 250 x 120mm 0714 676 25 | 250 mm | 1x | |
Fljótspenni-þvinga 250 x 120mmVörunúmer: 0714 676 25Tæknilegar upplýsingar
|
|||
Fljótspenni-þvinga 300 x 140mm 0714 676 30 | 300 mm | 1x | |
Fljótspenni-þvinga 300 x 140mmVörunúmer: 0714 676 30Tæknilegar upplýsingar
|