Afdráttarþvingur pólar
Vörunúmer: 0714 522 060
- Tækniupplýsingar
- Ítarupplýsingar
For extracting battery terminals and other small parts
Very manageable puller
T-handle for extremely easy and safe work.
The greater the pulling force, the stronger the hooks clamp around the part
Drop-forged hooks
Precision-milled hook tips
- External clamping width (A) 60 mm
- Clamping depth (B) 40 mm
- Spindle length 60 mm
- Hook width (D) 10 mm
- Hook-tip length (E) 5 mm
- Hook-tip thickness (F) 2 mm
Vörunafn | M. í kassa | |
---|---|---|
Afdráttarþvinga pólar 60x40mm 0714 522 060 | 1x | |
Afdráttarþvinga pólar 60x40mmVörunúmer: 0714 522 060Tæknilegar upplýsingar
|