Hálfrúnnaðar þjalir
Vörunúmer: 0714 61 39
- Tækniupplýsingar
- Ítarupplýsingar
DIN 7261, shape E
Ideal geometry of file cut (ideal cut angle, uniform tooth height and spacing)
- Ensures a clean workpiece surface and eliminates the need for time-consuming reworking.
- Facilitates good chip removal and prevents the workpiece from being scratched.
- Boosts cutting performance at reduced power. High-quality steel and thorough hardening ensures a long service life.
- Conical tang ensures the file sits securely in the handle.
Notice
Cut 1 - coarse; cut 2 - medium; cut 3 - fine
- Thickness (s) 8.3 mm
- Width (B) 25 mm
- File cut 2
- File blade length (L) 250 mm
Vörunafn | Width (B) | File blade length (L) | File cut | M. í kassa | |
---|---|---|---|---|---|
Hálfrúnnuð þjöl skurður1 250mm 0714 61 35 | 25 mm | 250 mm | 1 | 1x | |
Hálfrúnnuð þjöl skurður1 250mmVörunúmer: 0714 61 35Tæknilegar upplýsingar
|
|||||
Hálfrúnnuð þjöl skurður2 200mm 0714 61 38 | 20 mm | 200 mm | 2 | 1x | |
Hálfrúnnuð þjöl skurður2 200mmVörunúmer: 0714 61 38Tæknilegar upplýsingar
|
|||||
Hálfrúnnuð þjöl skurður2 250mm 0714 61 39 | 25 mm | 250 mm | 2 | 1x | |
Hálfrúnnuð þjöl skurður2 250mmVörunúmer: 0714 61 39Tæknilegar upplýsingar
|
|||||
Hálfrúnnuð þjöl skurður3 150mm 0714 61 41 | 16 mm | 150 mm | 3 | 1x | |
Hálfrúnnuð þjöl skurður3 150mmVörunúmer: 0714 61 41Tæknilegar upplýsingar
|
|||||
Hálfrúnnuð þjöl skurður3 250mm 0714 61 43 | 25 mm | 250 mm | 3 | 1x | |
Hálfrúnnuð þjöl skurður3 250mmVörunúmer: 0714 61 43Tæknilegar upplýsingar
|