Flatar þjalir
Vörunúmer: 0714 61 10
- Tækniupplýsingar
- Ítarupplýsingar
DIN 7261, shape A
Ideal geometry of file cut (ideal cut angle, uniform tooth height and spacing)
- Ensures a clean workpiece surface and eliminates the need for time-consuming reworking.
- Facilitates good chip removal and prevents the workpiece from being scratched.
- Boosts cutting performance at reduced power. High-quality steel and thorough hardening ensures a long service life.
- Conical tang ensures the file sits securely in the handle.
Notice
Cut 1 - coarse; cut 2 - medium; cut 3 - fine
- Thickness (s) 4 mm
- Width (B) 16 mm
- File cut 3
- File blade length (L) 150 mm
Vörunafn | Width (B) | File blade length (L) | File cut | M. í kassa | |
---|---|---|---|---|---|
Flatþjöl skurður-1 200mm 0714 61 01 | 20 mm | 200 mm | 1 | 1x | |
Flatþjöl skurður-1 200mmVörunúmer: 0714 61 01Tæknilegar upplýsingar
|
|||||
Flatþjöl skurður-1 250mm 0714 61 02 | 25 mm | 250 mm | 1 | 1x | |
Flatþjöl skurður-1 250mmVörunúmer: 0714 61 02Tæknilegar upplýsingar
|
|||||
Flatþjöl skurður-1 350mm 0714 61 04 | 34.5 mm | 350 mm | 1 | 1x | |
Flatþjöl skurður-1 350mmVörunúmer: 0714 61 04Tæknilegar upplýsingar
|
|||||
Flatþjöl skurður-2 200mm 0714 61 06 | 20 mm | 200 mm | 2 | 1x | |
Flatþjöl skurður-2 200mmVörunúmer: 0714 61 06Tæknilegar upplýsingar
|
|||||
Flatþjöl skurður-2 250mm 0714 61 07 | 25 mm | 250 mm | 2 | 1x | |
Flatþjöl skurður-2 250mmVörunúmer: 0714 61 07Tæknilegar upplýsingar
|
|||||
Flatþjöl skurður-2 300mm 0714 61 08 | 30 mm | 300 mm | 2 | 1x | |
Flatþjöl skurður-2 300mmVörunúmer: 0714 61 08Tæknilegar upplýsingar
|
|||||
Flatþjöl skurður-3 150mm 0714 61 10 | 16 mm | 150 mm | 3 | 1x | |
Flatþjöl skurður-3 150mmVörunúmer: 0714 61 10Tæknilegar upplýsingar
|
|||||
Flatþjöl skurður-3 200mm 0714 61 11 | 20 mm | 200 mm | 3 | 1x | |
Flatþjöl skurður-3 200mmVörunúmer: 0714 61 11Tæknilegar upplýsingar
|